Zoro Homepage
This item is Discontinued.
Maxim Lighting Citadel 6-Light 26.75" Wide Chestnut Bronze Chandelier 27606CLCHB

Citadel 6-Light 26.75" Wide Chestnut Bronze Chandelier (Discontinued)

  • Mfr # 27606CLCHB
  • Zoro # G1898630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27606CLCHB
Zoro #
G1898630
UPC #
783209242227
Country of Origin
China

Dimensions

Size
Chestnut Bronze
Length
Chestnut Bronze
Height
26.75
Overall Length
34.5
Overall Height
26.75
Inside Diameter
80
Width
Steel, Glass
Thickness
120
Maximum Height
80
Minimum Height
37.5
Wire Length
120

Details

For Use With
19.36
Collection
Citadel
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Number of Bulbs
6
Shade Finish
Clear

Description

Forged arms finished in Chestnut Bronze are suspended in a mobile-like fashion to create an interesting work of art. Suspended from the hook at each end are beautiful hand formed Clear piastra-styled glass which adds elegance to this bold design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.