Zoro Homepage

Civic 1-Light 10" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54362CLABZ

  • Zoro # G1460056


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Features
11.5" Extension
Voltage
120 V
Width
Die Case Aluminum, Glass
Height
10
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54362CLABZ
Zoro #
G1460056
UPC #
783209121768
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
10
Length
Architectural Bronze
Fixture Width
4.5 in
Fixture Height
9.25 in
Thickness
120
Size
Architectural Bronze
Overall Height
11.5
Overall Length
13.5
Backplate Height
9.25

Details

Item
Outdoor Wall Mount Light
Features
11.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
590
Finish
Architectural Bronze
Glass Color
Clear
Color Temperature
3000 K
Lamp Watts
11 W
CRI
Greater than 90
Lamp Included
Yes
Lamp Type
PCB Integrated
Housing Material
Die Cast Aluminum, Glass
Lamp Quantity
1
For Use With
4.84
Collection
Civic
Shade Finish
Clear
Number of Bulbs
1
Maximum Wattage Per Bulb
11
Dimmable
No
Bulb Type
PCB Integrated LED
Damp/Wet Rating
Wet
Rated Life
40,000 hrs

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.