This item is Discontinued.

Maxim Lighting Civic 1-Light 10" Wide Brushed Aluminum Outdoor Wall Sconce 54362CLAL

Civic 1-Light 10" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 54362CLAL
  • Zoro # G1461456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54362CLAL
Zoro #
G1461456
UPC #
783209173583
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
10
Length
Brushed Aluminum
Size
Brushed Aluminum
Overall Height
11.5
Overall Length
13.5
Thickness
120
Backplate Height
9.25

Details

For Use With
4.4
Maximum Wattage Per Bulb
11
Collection
Civic
Bulb Type
PCB Integrated LED
Shade Finish
Clear
Dimmable
No
Shade Material
Glass
Number of Bulbs
1

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.