Zoro Homepage

Civic 1-Light 13.5" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54365FTABZ

  • Zoro # G1457560


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Features
15.75" Extension
Voltage
120 V
Width
Steel, Glass
Height
13.5
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54365FTABZ
Zoro #
G1457560
UPC #
783209134034
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
13.5
Length
Architectural Bronze
Fixture Width
5.75 in
Fixture Height
12.25 in
Overall Height
15.75
Thickness
120
Size
Architectural Bronze
Overall Length
13.75
Backplate Height
12.25

Details

Item
Outdoor Wall Mount Light
Features
15.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
720
Finish
Architectural Bronze
Lamp Quantity
1
Housing Material
Steel, Glass
Lamp Included
Yes
CRI
Greater than 90
Lamp Type
PCB Integrated
Color Temperature
3000 K
Lamp Watts
11 W
For Use With
6
Shade Finish
Frosted
Maximum Wattage Per Bulb
11
Collection
Civic
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Dimmable
No
Damp/Wet Rating
Wet
Rated Life
40,000 hrs

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.