This item is Discontinued.

Maxim Lighting Civic 1-Light 14" Wide Brushed Aluminum Outdoor Wall Sconce 54364CLAL

Civic 1-Light 14" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 54364CLAL
  • Zoro # G1460257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54364CLAL
Zoro #
G1460257
UPC #
783209173576
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
14
Length
Brushed Aluminum
Size
Brushed Aluminum
Overall Length
17
Overall Height
16
Thickness
120
Backplate Height
12.25

Details

For Use With
6.61
Dimmable
No
Shade Material
Glass
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Collection
Civic
Maximum Wattage Per Bulb
11
Shade Finish
Clear

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.