This item is Discontinued.

Maxim Lighting Civic 1-Light 7.75" Wide Brushed Aluminum Outdoor Wall Sconce 54361FTAL

Civic 1-Light 7.75" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 54361FTAL
  • Zoro # G1458741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54361FTAL
Zoro #
G1458741
UPC #
783209186071
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
7.75
Length
Brushed Aluminum
Size
Brushed Aluminum
Thickness
120
Overall Height
9.5
Overall Length
8.25
Backplate Height
7.25

Details

For Use With
3.3
Dimmable
No
Shade Finish
Frosted
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6
Number of Bulbs
1
Collection
Civic

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.