Zoro Homepage

Civic 1-Light 9.75" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54363FTABZ

  • Zoro # G1460668


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 11.75" Extension
Voltage
120 V
Width
Steel, Glass
Height
9.75
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54363FTABZ
Zoro #
G1460668
UPC #
783209134027
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
9.75
Length
Architectural Bronze
Fixture Height
9.25 in
Fixture Width
4.5 in
Overall Height
11.75
Size
Architectural Bronze
Overall Length
10.25
Thickness
120
Backplate Height
9.25

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 11.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
720
Finish
Architectural Bronze
Lamp Watts
11 W
CRI
Greater than 90
Lamp Included
Yes
Color Temperature
3000 K
Housing Material
Steel, Glass
Lamp Quantity
1
Lamp Type
PCB Integrated
For Use With
4.24
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
11
Dimmable
No
Shade Finish
Frosted
Collection
Civic
Rated Life
40,000 hrs
Damp/Wet Rating
Wet

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.