Zoro Homepage

Civic 1-Light 9.75" Wide Architectural Bronze Pendant Light

  • Mfr # 54367FTABZ

  • Zoro # G1891131


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
9.75
Length
Architectural Bronze
Width
Steel, Glass
Housing Finish
Architectural Bronze
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54367FTABZ
Zoro #
G1891131
UPC #
783209134041
Country of Origin
China

Dimensions

Height
9.75
Length
Architectural Bronze
Width
Steel, Glass
Size
Architectural Bronze
Thickness
120
Inside Diameter
48.75
Overall Height
9.75
Overall Length
3.5
Maximum Height
48.75
Maximum Hanging Length
48.75 in

Details

Housing Finish
Architectural Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Civic
Item
Outdoor Pendant
Description/Special Features
Dark Sky
Lamp Included
Yes
Collection
Civic
Lamp Watts
11 W
Rated Life
40,000 hrs
CRI
Greater than 90
Watts
11 W
Material
Steel, Glass
Dimmable
No
Color Temperature
3000 K
For Use With
4.24
Number of Bulbs
1
Maximum Wattage Per Bulb
11
Bulb Type
PCB Integrated LED
Shade Finish
Frosted
Lumens
900
Slope Angle
120°
Location Rating
Damp

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.