Zoro Homepage

Claymore 1-Light 4.75" Wide Claystone / Gold Leaf Chandelier

  • Mfr # 22432CSTGL

  • Zoro # G1882670


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Claystone / Gold Leaf
Lamp Type
E12 Candelabra
Fixture Wattage
60 W
Size
Claystone / Gold Leaf
For Use With
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22432CSTGL
Zoro #
G1882670
UPC #
783209169432
Country of Origin
China

Dimensions

Size
Claystone / Gold Leaf
Width
Steel, Wood
Thickness
120
Length
Claystone / Gold Leaf
Overall Length
18
Overall Height
6.75
Height
4.75
Backplate Height
18
Back Plate Width
4.75 in
Back Plate Height
18 in

Details

Item
Wall Sconce
Housing Finish
Claystone / Gold Leaf
Lamp Type
E12 Candelabra
Fixture Wattage
60 W
For Use With
1.2
Description/Special Features
6.75" Extension
Voltage
120 V
Collection
Claymore
Light Type
Incandescent
Lamp Watts
60 W
Number of Lights
1
Material
Steel, Wood
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Large sweeping arms of slender metal tubing finished in a rich Gold Leaf spring from a simple body of Claystone that creates an elegant mixture of natural elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.