This item is Discontinued.

Maxim Lighting Claymore 12-Light 40.25" Wide Claystone / Gold Leaf Chandelier 22438CSTGL

Claymore 12-Light 40.25" Wide Claystone / Gold Leaf Chandelier (Discontinued)

  • Mfr # 22438CSTGL
  • Zoro # G1881578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22438CSTGL
Zoro #
G1881578
UPC #
783209169425
Country of Origin
China

Dimensions

Size
Claystone / Gold Leaf
Thickness
120
Height
40.25
Overall Length
48
Width
Steel, Wood
Length
Claystone / Gold Leaf
Overall Height
40.25
Wire Length
120
Chain Length
72

Details

Collection
Claymore
For Use With
15.2
Dimmable
Yes
Number of Bulbs
12
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Large sweeping arms of slender metal tubing finished in a rich Gold Leaf spring from a simple body of Claystone that creates an elegant mixture of natural elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.