This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
071200-86
Zoro #
G005736833
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz
Details
Item
Cleaners & Detergents
Container Type
Bottle
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Ehtoxylated Alcohols
Surfaces for Use On
Pipes; Porcelain
For Use On
Pipes; Porcelain
Application
Down Pipes; Drains; Holding Tanks; Septic Tanks; Showers; Sinks; Toilets
Contains
32 oz
Features
Safe-to-Ship—Packaging that is specifically designed for parcel shipping to ensure your products get to your door safely.
Removes
Pipes; Porcelain
Net Weight
14.8 lbs
Description
Mother Nature's first assistant in helping to digest and degrade grease, oil and fats in the entire waste system. Contains a selection of specialized bacterial strains and chemical cleaners specifically designed to make your toilets, sinks, showers, and pipelines sparkle like they never have before while enhancing and maintaining the efficient operation of sewage treatment systems.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.