Zoro Homepage
This item is Discontinued.
Maxim Lighting Cluster 12-Light 47" Wide Polished Nickel Chandelier 38506CLPN

Cluster 12-Light 47" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 38506CLPN
  • Zoro # G1878680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38506CLPN
Zoro #
G1878680
UPC #
783209199286
Country of Origin
China

Dimensions

Size
Polished Nickel
Height
47
Length
Polished Nickel
Overall Height
47
Width
Steel, Glass
Inside Diameter
68
Thickness
110-130
Overall Length
27.75
Wire Length
120
Maximum Height
68
Minimum Height
30.75
Chain Length
36

Details

Lamp Quantity
12
Housing Finish
Polished Nickel
Lamp Type
12V G4 LED
Voltage
110-130 V
Collection
Cluster
For Use With
36.3
Dimmable
Yes
Number of Bulbs
12
Maximum Wattage Per Bulb
1.2
Bulb Type
12V G4 LED
Shade Finish
Clear
ADA Compliant
No

Description

Branches of Polished Nickel support clusters of Clear glass balls which glisten from the light of the xenon lamps provided. With three sizes to choose you are sure to find a Cluster to enhance your room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.