Zoro Homepage

Cluster 8-Light 28.5" Wide Polished Nickel Semi-Flush Mount Light

  • Mfr # 38502CLPN

  • Zoro # G1880616


product price: $978.00
/ea
Free Shipping & Returns

Key Features

Size
Polished Nickel
Finish
Polished Nickel
Width
Steel, Glass
Voltage
120 V
Overall Height
28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38502CLPN
Zoro #
G1880616
UPC #
783209199262
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Steel, Glass
Overall Height
28.5
Length
Polished Nickel
Thickness
110-130
Overall Length
18.75
Height
28.5
Canopy Height
2.5 in
Canopy Length
5.75 in
Canopy Width
5.75 in

Details

Item
Semi-Flush Mount Light
Finish
Polished Nickel
Voltage
120 V
For Use With
14.3
Bulb Type
12V G4 LED
Number of Bulbs
8
Shade Finish
Clear
Dimmable
Yes
ADA Compliant
No
Collection
Cluster
Maximum Wattage Per Bulb
1.2
Watts
10 W
Lumens
880
Body Material
Steel, Glass
CRI
Greater than 80
Color Temperature
3000 K
Location Rating
Dry
Bulb Technology
LED
Dimming Method
Electronic Low Voltage (ELV)
Bulb Included
Yes
Lamp Watts
1.2 W
Rated Life
25,000 hrs

Description

Branches of Polished Nickel support clusters of Clear glass balls which glisten from the light of the xenon lamps provided. With three sizes to choose you are sure to find a Cluster to enhance your room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.