This item is Discontinued.

Maxim Lighting Cluster 8-Light 36.75" Wide Polished Nickel Chandelier 38504CLPN

This item is Discontinued.

Maxim Lighting

Cluster 8-Light 36.75" Wide Polished Nickel Chandelier (Discontinued)

Mfr # 38504CLPN
Zoro # G1879660
UPC # 783209199279
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38504CLPN
Zoro #
G1879660
UPC #
783209199279
Country of Origin
China

Dimensions

Size
Polished Nickel
Length
Polished Nickel
Inside Diameter
64.5
Height
36.75
Width
Steel, Glass
Overall Height
36.75
Overall Length
20.5
Thickness
110-130
Chain Length
36
Maximum Height
64.5
Minimum Height
27
Wire Length
120

Details

Dimmable
Yes
Collection
Cluster
For Use With
18.7
Number of Bulbs
8
Maximum Wattage Per Bulb
1.2
ADA Compliant
No
Bulb Type
12V G4 LED
Shade Finish
Clear

Description

Branches of Polished Nickel support clusters of Clear glass balls which glisten from the light of the xenon lamps provided. With three sizes to choose you are sure to find a Cluster to enhance your room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.