
Cocoon 1-Light 15" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 12188WTPC
- Zoro # G1890048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12188WTPC
Zoro #
G1890048
UPC #
783209126480
Country of Origin
China
Dimensions
Height
15
Length
Polished Chrome
Width
Steel, Imitation Silk
Size
Polished Chrome
Overall Length
21
Overall Height
15
Thickness
120
Inside Diameter
141
Wire Length
120
Maximum Height
141
Details
Shade Material
Imitation Silk
Collection
Cocoon
For Use With
4.23
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Description
A web of fiberglass Is bonded together with latex and stretched over steel frames, creating a 5O's contemporary design. When illuminated, the fiber shows through the soft fabric and adds texture to this unique look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.