This item is Discontinued.

Maxim Lighting Cocoon 1-Light 16" Wide Polished Chrome Pendant Light 12185WTPC

Cocoon 1-Light 16" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 12185WTPC
  • Zoro # G1887972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12185WTPC
Zoro #
G1887972
UPC #
783209116900
Country of Origin
China

Dimensions

Height
16
Length
Polished Chrome
Width
Steel, Imitation Silk
Size
Polished Chrome
Overall Length
8
Overall Height
16
Thickness
120
Inside Diameter
127.75
Maximum Height
127.75

Details

Shade Material
Imitation Silk
For Use With
2.62
Dimmable
Yes
Collection
Cocoon
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

A web of fiberglass Is bonded together with latex and stretched over steel frames, creating a 5O's contemporary design. When illuminated, the fiber shows through the soft fabric and adds texture to this unique look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.