
Cocoon 1-Light 25" Wide Polished Chrome Pendant Light
Mfr # 12190WTPC
Zoro # G1888736
product price: $498.00
/ea
Free Shipping & Returns
Key Features
- Height 10 in
- Length 25 in
- Width 25 in
- Housing Finish Polished Chrome
- Lamp Type E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 12190WTPC | Zoro # | G1888736 |
| UPC # | 783209126503 | Country of Origin | China |
| MFR # | 12190WTPC | ||
| Zoro # | G1888736 | ||
| UPC # | 783209126503 | ||
| Country of Origin | China |
Dimensions
| Height | 10 in | Length | 25 in |
| Width | 25 in | Cord Length | 120 in |
| Maximum Hanging Length | 130 in | Canopy Width | 5 in |
| Canopy Length | 5 in | Canopy Height | 1.25 in |
| Height | 10 in | ||
| Length | 25 in | ||
| Width | 25 in | ||
| Cord Length | 120 in | ||
| Maximum Hanging Length | 130 in | ||
| Canopy Width | 5 in | ||
| Canopy Length | 5 in | ||
| Canopy Height | 1.25 in |
Details
| Housing Finish | Polished Chrome | Lamp Type | E26 Medium |
| Voltage | 120 V | Number of Lights | 1 |
| Light Type | Incandescent | Collection Name | Cocoon |
| Item | Entry Foyer Pendant | Lamp Included | No |
| Dimmable | Yes | Watts | 60 W |
| Lamp Watts | 60 W | Material | Steel, Imitation Silk |
| Slope Angle | 120° | Location Rating | Dry |
| Housing Finish | Polished Chrome | ||
| Lamp Type | E26 Medium | ||
| Voltage | 120 V | ||
| Number of Lights | 1 | ||
| Light Type | Incandescent | ||
| Collection Name | Cocoon | ||
| Item | Entry Foyer Pendant | ||
| Lamp Included | No | ||
| Dimmable | Yes | ||
| Watts | 60 W | ||
| Lamp Watts | 60 W | ||
| Material | Steel, Imitation Silk | ||
| Slope Angle | 120° | ||
| Location Rating | Dry |
Description
A web of fiberglass Is bonded together with latex and stretched over steel frames, creating a 5O's contemporary design. When illuminated, the fiber shows through the soft fabric and adds texture to this unique look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.