Zoro Homepage

Coldwater 1-Light 6" Wide Burnished Outdoor Wall Sconce

  • Mfr # 4050HOBU

  • Zoro # G1458516


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Features
6" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6
Length
Burnished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050HOBU
Zoro #
G1458516
UPC #
783209405042
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6
Length
Burnished
Fixture Width
5.25 in
Fixture Height
6 in
Size
Burnished
Overall Height
6
Overall Length
7.5
Thickness
120
Backplate Height
6

Details

Item
Outdoor Wall Mount Light
Features
6" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Burnished
Glass Color
Honey
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Housing Material
Aluminum, Glass
For Use With
2.51
Shade Material
Glass
ADA Compliant
No
Collection
Coldwater
Maximum Wattage Per Bulb
60
Shade Finish
Honey
Number of Bulbs
1
Style
Traditional
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.