Zoro Homepage

Coldwater 1-Light 6" Wide Burnished Outdoor Wall Sconce

  • Mfr # 4053HOBU

  • Zoro # G1461368


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Features
7.75" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6
Length
Burnished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4053HOBU
Zoro #
G1461368
UPC #
783209405318
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6
Length
Burnished
Fixture Width
4.5 in
Fixture Height
9.5 in
Overall Height
7.75
Overall Length
12
Size
Burnished
Thickness
120
Backplate Height
9.5

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.