
Shop MAXIM LIGHTING
See all product information
Coldwater 1-Light 9" Wide Black Outdoor Wall Sconce
Mfr # 4054WTBK
Zoro # G1462427
product price:Â $190.00
/ea
Free Shipping & Returns
Key Features
Features
10" Extension
Voltage
120 V
Width
9 in
Height
16 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4054WTBK
Zoro #
G1462427
UPC #
783209202023
Country of Origin
China
Dimensions
Width
9 in
Height
16 in
Fixture Width
6 in
Fixture Height
9.5 in
Details
Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
White
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Collection
Coldwater
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.