Zoro Homepage

Coldwater 1-Light 9" Wide Burnished Outdoor Wall Sconce

  • Mfr # 4054HOBU

  • Zoro # G1459450


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
9 in
Height
16 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4054HOBU
Zoro #
G1459450
UPC #
783209405417
Country of Origin
China

Dimensions

Width
9 in
Height
16 in
Fixture Height
9.5 in
Fixture Width
6 in

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Burnished
Glass Color
Honey
Lamp Watts
60 W
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lamp Type
E26 Medium
Dimmable
Yes
Collection
Coldwater
Damp/Wet Rating
Wet

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.