Shop MAXIM LIGHTING

Coldwater 1-Light 9" Wide Burnished Pendant Light

  • Mfr # 4058HOBU

  • Zoro # G1891052


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Height
9
Length
Burnished
Width
Aluminum, Glass
Housing Finish
Burnished
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4058HOBU
Zoro #
G1891052
UPC #
783209405813
Country of Origin
China

Dimensions

Height
9
Length
Burnished
Width
Aluminum, Glass
Size
Burnished
Thickness
120
Overall Length
15
Overall Height
9
Chain Length
72
Wire Length
144
Cord Length
144 in

Details

Housing Finish
Burnished
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Traditional
Collection Name
Coldwater
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Honey
Material
Aluminum, Glass
Dimmable
Yes
Lamp Watts
60 W
Collection
Coldwater
For Use With
7.03
Watts
60 W
Lamp Included
No
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
Honey
Location Rating
Wet

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.