This item is Discontinued.

Maxim Lighting Coldwater EE 1-Light 6" Wide Burnished Outdoor Pole/Post Mount 85055HOBU

Coldwater EE 1-Light 6" Wide Burnished Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 85055HOBU
  • Zoro # G1506816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85055HOBU
Zoro #
G1506816
UPC #
783209023215
Country of Origin
China

Dimensions

Size
Burnished
Length
Burnished
Height
6
Width
Die Cast Aluminum
Overall Height
6
Thickness
120
Overall Length
12

Details

Bulb Type
GU24 Fluorescent
Dimmable
No
For Use With
2.65
Collection
Coldwater EE
Number of Bulbs
1
Shade Material
Glass
Style
Traditional
Shade Finish
Honey
Maximum Wattage Per Bulb
18

Description

Coldwater EE is a traditional, craftsman/mission style, energy saving collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.