This item is Discontinued.

Maxim Lighting Coldwater EE 1-Light 6" Wide Burnished Outdoor Wall Sconce 86050HOBU

Coldwater EE 1-Light 6" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 86050HOBU
  • Zoro # G1459170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86050HOBU
Zoro #
G1459170
UPC #
783209099586
Country of Origin
China

Dimensions

Width
Aluminum
Height
6
Length
Burnished
Size
Burnished
Overall Length
7.5
Thickness
120
Overall Height
6
Backplate Height
7.25

Details

For Use With
1.54
Style
Traditional
Shade Material
Glass
Bulb Type
GU24 Fluorescent
Shade Finish
Honey
Maximum Wattage Per Bulb
18
Collection
Coldwater EE
Dimmable
No
Number of Bulbs
1

Description

Coldwater EE is a traditional, craftsman/mission style, energy saving collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.