This item is Discontinued.

Maxim Lighting Coldwater LED 1-Light 6" Wide Burnished Outdoor Pole/Post Mount 55055HOBU

Coldwater LED 1-Light 6" Wide Burnished Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 55055HOBU
  • Zoro # G1503928
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55055HOBU
Zoro #
G1503928
UPC #
783209119444
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Length
Burnished
Height
6
Overall Length
12
Overall Height
6
Thickness
120
Size
Burnished

Details

Dimmable
Yes
For Use With
2.65
Maximum Wattage Per Bulb
9
ADA Compliant
No
Bulb Type
GU24 LED
Shade Finish
Honey
Number of Bulbs
1
Collection
Coldwater LED

Description

Coldwater is a traditional, craftsman/mission style LED collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.