This item is Discontinued.

Maxim Lighting Coldwater LED 1-Light 6" Wide Burnished Outdoor Wall Sconce 55050HOBU

Coldwater LED 1-Light 6" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 55050HOBU
  • Zoro # G1460817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55050HOBU
Zoro #
G1460817
UPC #
783209119406
Country of Origin
China

Dimensions

Width
Steel, Aluminum
Height
6
Length
Burnished
Size
Burnished
Overall Length
7.5
Thickness
120
Overall Height
6
Backplate Height
7.25

Details

For Use With
1.54
Collection
Coldwater LED
Maximum Wattage Per Bulb
9
ADA Compliant
No
Shade Finish
Honey
Dimmable
Yes
Bulb Type
GU24 LED
Number of Bulbs
1

Description

Coldwater is a traditional, craftsman/mission style LED collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.