This item is Discontinued.

Maxim Lighting Coldwater LED 2-Light 9" Wide Burnished Outdoor Wall Sconce 55051HOBU

Coldwater LED 2-Light 9" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 55051HOBU
  • Zoro # G1457457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55051HOBU
Zoro #
G1457457
UPC #
783209119413
Country of Origin
China

Dimensions

Width
Steel, Aluminum
Height
9
Length
Burnished
Size
Burnished
Thickness
120
Overall Height
6
Overall Length
11
Backplate Height
11

Details

For Use With
2.56
ADA Compliant
No
Maximum Wattage Per Bulb
9
Dimmable
Yes
Bulb Type
GU24 LED
Collection
Coldwater LED
Shade Finish
Honey
Number of Bulbs
2

Description

Coldwater is a traditional, craftsman/mission style LED collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.