This item is Discontinued.

Maxim Lighting Coldwater LED E26 1-Light 6" Wide Burnished Outdoor Pole/Post Mount 65055HOBU

Coldwater LED E26 1-Light 6" Wide Burnished Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 65055HOBU
  • Zoro # G1506168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65055HOBU
Zoro #
G1506168
UPC #
783209204607
Country of Origin
China

Dimensions

Length
Burnished
Width
Die Cast Aluminum
Height
6
Overall Length
12
Thickness
120
Size
Burnished
Overall Height
6

Details

Dimmable
Yes
For Use With
2.65
ADA Compliant
No
Shade Material
Glass
Shade Finish
Honey
Maximum Wattage Per Bulb
9
Collection
Coldwater LED E26
Number of Bulbs
1
Bulb Type
E26 Medium LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.