
Coldwater LED E26 1-Light 6" Wide Burnished Outdoor Wall Sconce (Discontinued)
- Mfr # 65050HOBU
- Zoro # G1458848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65050HOBU
Zoro #
G1458848
UPC #
783209204560
Country of Origin
China
Dimensions
Width
Aluminum
Height
6
Length
Burnished
Size
Burnished
Overall Length
7.5
Thickness
120
Overall Height
6
Backplate Height
7.25
Details
For Use With
1.54
Bulb Type
E26 Medium LED
ADA Compliant
No
Maximum Wattage Per Bulb
9
Collection
Coldwater LED E26
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Honey
Shade Material
Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.