Zoro Homepage
This item is Discontinued.
Maxim Lighting Coldwater LED E26 1-Light 6" Wide Burnished Outdoor Wall Sconce 65053HOBU

Coldwater LED E26 1-Light 6" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 65053HOBU
  • Zoro # G1457472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65053HOBU
Zoro #
G1457472
UPC #
783209204584
Country of Origin
China

Dimensions

Width
Aluminum
Height
6
Length
Burnished
Size
Burnished
Overall Height
8.5
Overall Length
12
Thickness
120
Backplate Height
9.5

Details

For Use With
2.3
Collection
Coldwater LED E26
Shade Finish
Honey
Bulb Type
E26 Medium LED
Dimmable
Yes
Shade Material
Glass
Number of Bulbs
1
Maximum Wattage Per Bulb
9
ADA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.