Zoro Homepage
This item is Discontinued.
Maxim Lighting Coldwater LED E26 1-Light 9" Wide Burnished Outdoor Wall Sconce 65054HOBU

Coldwater LED E26 1-Light 9" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 65054HOBU
  • Zoro # G1458750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65054HOBU
Zoro #
G1458750
UPC #
783209204591
Country of Origin
China

Dimensions

Width
Aluminum
Height
9
Length
Burnished
Overall Length
16
Thickness
120
Overall Height
10
Size
Burnished
Backplate Height
9.5

Details

For Use With
3.02
Maximum Wattage Per Bulb
12
Dimmable
Yes
Collection
Coldwater LED E26
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Honey
Bulb Type
E26 Medium LED
Shade Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.