Zoro Homepage
This item is Discontinued.
Maxim Lighting Coldwater LED E26 2-Light 9" Wide Burnished Outdoor Wall Sconce 65051HOBU

Coldwater LED E26 2-Light 9" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 65051HOBU
  • Zoro # G1459916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65051HOBU
Zoro #
G1459916
UPC #
783209204577
Country of Origin
China

Dimensions

Width
Aluminum
Height
9
Length
Burnished
Size
Burnished
Overall Length
11
Overall Height
6
Thickness
120
Backplate Height
11

Details

For Use With
2.56
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
2
Dimmable
Yes
Maximum Wattage Per Bulb
9
Shade Finish
Honey
Bulb Type
E26 Medium LED
Collection
Coldwater LED E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.