Zoro Homepage

Comet 1-Light 8" Wide Polished Chrome Pendant Light

  • Mfr # 94200BCPC

  • Zoro # G1888727


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
Polished Chrome
Width
Stainless Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94200BCPC
Zoro #
G1888727
UPC #
783209091931
Country of Origin
China

Dimensions

Height
8
Length
Polished Chrome
Width
Stainless Steel, Crystal
Size
Polished Chrome
Overall Height
8
Thickness
120
Inside Diameter
130
Overall Length
9.75
Maximum Height
130
Wire Length
72
Cord Length
72 in
Maximum Hanging Length
130 in
Canopy Length
4.75 in
Canopy Height
1.25 in
Canopy Width
4.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Comet
Shade Material
Glass
Item
Mini Pendant
Glass Color
Beveled Crystal
Watts
2 W
Color Temperature
3000 K
For Use With
2.21
Collection
Comet
Lamp Included
Yes
Rated Life
20,000 hrs
Lamp Watts
2 W
Dimmable
Yes
Material
Stainless Steel, Crystal
Bulb Type
G9 Xenon
Number of Bulbs
1
Shade Finish
Beveled Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
40
Lumens
500
Slope Angle
120°
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.