Zoro Homepage

Comet 1-Light 8" Wide Polished Chrome Wall Sconce

  • Mfr # 24202BCPC

  • Zoro # G1878446


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
Polished Chrome
Glass Color
Beveled Crystal
Length
Polished Chrome
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24202BCPC
Zoro #
G1878446
UPC #
783209091856
Country of Origin
China

Dimensions

Height
8
Width
Stainless Steel, Crystal
Size
Polished Chrome
Length
Polished Chrome
Overall Height
9.25
Overall Length
10
Thickness
120
Inside Diameter
8.66
Maximum Height
8.66
Backplate Height
8.4
Back Plate Width
4.5 in
Back Plate Height
8.4 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Beveled Crystal
Lamp Included
Yes
Description/Special Features
9" Extension
Voltage
120 V
Bulb Technology
LED
For Use With
2.24
Lamp Watts
3 W
Style
Contemporary
Shade Finish
Beveled Crystal
Number of Bulbs
1
Shade Material
Glass
Collection
Comet
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Lumens
500
Body Material
Stainless Steel, Crystal
Color Temperature
3000 K
Location Rating
Dry
Rated Life
2,000 hrs

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.