Zoro Homepage

Comet 13-Light 35" Wide Polished Chrome Pendant Light

  • Mfr # 24207BCPC

  • Zoro # G1885592


product price: $2,748.00
/ea
Free Shipping & Returns

Key Features

Height
35
Length
Polished Chrome
Width
Stainless Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24207BCPC
Zoro #
G1885592
UPC #
783209091917
Country of Origin
China

Dimensions

Height
35
Length
Polished Chrome
Width
Stainless Steel, Crystal
Size
Polished Chrome
Thickness
120
Overall Length
27
Inside Diameter
207
Overall Height
35
Wire Length
180
Minimum Height
29
Chain Length
36
Maximum Height
207
Cord Length
180 in
Maximum Hanging Length
100 in
Canopy Width
5 in
Minimum Hanging Length
29 in
Canopy Height
1 in
Canopy Length
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
13
Light Type
LED
Style
Contemporary
Collection Name
Comet
Shade Material
Glass
Item
Single Pendant
Glass Color
Beveled Crystal
For Use With
30.8
Material
Stainless Steel, Crystal
Color Temperature
3000 K
Collection
Comet
Lamp Watts
3 W
Lamp Included
Yes
Rated Life
2,000 hrs
Dimmable
Yes
Watts
39 W
ADA Compliant
No
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Number of Bulbs
13
Bulb Type
G9 Xenon
Lumens
6500
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.