Zoro Homepage

Comet 21-Light 50" Wide Polished Chrome Pendant Light

  • Mfr # 24209BCPC

  • Zoro # G1885157


product price: $5,898.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
49 in
Length
50 in
Width
50 in
Housing Finish
Polished Chrome
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24209BCPC
Zoro #
G1885157
UPC #
783209091924
Country of Origin
China

Dimensions

Height
49 in
Length
50 in
Width
50 in
Chain Length
72 in
Cord Length
120 in
Maximum Hanging Length
122 in
Canopy Width
5 in
Canopy Height
1 in
Minimum Hanging Length
52 in
Canopy Length
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
21
Light Type
Xenon
Collection Name
Comet
Item
Single Pendant
Glass Color
Beveled Crystal
Material
Stainless Steel, Crystal
Color Temperature
2900 K
Lamp Watts
40 W
Watts
840 W
Dimmable
Yes
Lamp Included
Yes
Rated Life
2,000 hrs
Lumens
10500
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.