Zoro Homepage

Comet 7-Light 15.5" Wide Polished Chrome Linear Pendant

  • Mfr # 24206BCPC

  • Zoro # G1882801


product price: $1,198.00
/ea
Free Shipping & Returns

Key Features

Height
35
Length
Polished Chrome
Width
Stainless Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24206BCPC
Zoro #
G1882801
UPC #
783209091870
Country of Origin
China

Dimensions

Height
35
Length
Polished Chrome
Width
Stainless Steel, Crystal
Size
Polished Chrome
Inside Diameter
57
Overall Height
15.5
Overall Length
15
Thickness
120
Wire Length
180
Maximum Height
57
Cord Length
180 in
Maximum Hanging Length
57 in
Canopy Length
10 in
Canopy Height
1 in
Minimum Hanging Length
26.75 in
Canopy Width
6 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
7
Light Type
LED
Style
Contemporary
Collection Name
Comet
Shade Material
Glass
Item
Linear Pendant
Glass Color
Beveled Crystal
Dimmable
Yes
For Use With
31.9
Color Temperature
3000 K
Lamp Included
Yes
Material
Stainless Steel, Crystal
Rated Life
2,000 hrs
Collection
Comet
Watts
28 W
Lamp Watts
4 W
ADA Compliant
No
Shade Finish
Beveled Crystal
Number of Bulbs
7
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Lumens
3500
Slope Angle
120°
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.