Commerical Tiller, Honda GX160
Mfr # RMT55H.MAX
Zoro # G916510508
product price: $1,631.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
39 in
Width
24 in
Length
61 in
Start Type
Recoil
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMT55H.MAX
Zoro #
G916510508
UPC #
11343003887
Country of Origin
United States
Dimensions
Height
39 in
Width
24 in
Length
61 in
Details
Item
Tiller
Start Type
Recoil
Handle Material
Steel
Engine Displacement
163cc
Transmission Type
Chain Drive
Color
Red
Transmission
Chain Drive
Material
Steel
Wheel Material
Steel
Description
Maxim's largest front tine commercial tiller gives you power and durability for the toughest rental markets and heavy daily professional use. Rugged, sturdy, and low maintenance.
- Transmission is enclosed in a double-welded case; an extra metal shield keeps wires and vines out
- Heavy-duty tines with bolt-on replaceable blades
- Spring-loaded steel wheels
- Engine guard
- Heavy-duty frames have reinforcement at points of stress
- Heavy-duty drag bar with a spring-loaded pin
- Precision cast hitch with a spring-loaded pin
- 10 x 1.75 wheels for transport only
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.