Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Tiller, Honda GX120

  • Mfr # RM4H.MAX

  • Zoro # G816510486


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Start Type
Recoil
Length
55 in
Width
23 in
Engine Displacement
118cc
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM4H.MAX
Zoro #
G816510486
UPC #
11343001814
Country of Origin
United States

Dimensions

Length
55 in
Width
23 in
Height
36 in

Details

Item
Tiller
Start Type
Recoil
Engine Displacement
118cc
Handle Material
Steel
Color
Red
Transmission Type
Chain Drive
Wheel Material
Steel
Transmission
Chain Drive
Material
Steel

Description

Mix, till, and dig with Maxim's commercial compact tiller. With Maxim's smallest serviceable roller chain and sprocket transmission, the tines approximately 150 RPM can really throw dirt.


  • Transmission is enclosed in a double-welded case; an extra metal shield keeps wires and vines out
  • Heavy-duty tines with bolt-on replaceable blades
  • Spring-loaded steel wheels
  • Engine guard
  • Heavy-duty frames have reinforcement at points of stress
  • Standard drag bar
  • 1-in., 14-gauge tubular steel handles
  • Stamped hitch with 3/8-in. x 1-1/2-in. x 15-in. drag stake
  • 8 x 1.75 wheels for transport only

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.