
Compass 2-Light Flush Mount
Mfr # 27570BWBK
Zoro # G700553902
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Barn Wood / Black
Length
15.75 in
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27570BWBK
Zoro #
G700553902
UPC #
783209221024
Country of Origin
China
Dimensions
Length
15.75 in
Canopy Length
15.75 in
Canopy Width
15.75 in
Wire Length
8 in
Canopy Height
1 in
Details
Housing Finish
Barn Wood / Black
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Fixture Shape
A19
Lamp Watts
60
Lamp Type - Fixtures
E26 Medium
Fixture Housing Material
Steel
Description
The sphere has become one the most popular styles in lighting decor today. Our latest entry to this category is constructed of heavy channel metal finished in either Barn Wood or Antique Pecan both with Black accents. Now you can enjoy the beauty of wood with the durability and affordable price of metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.