Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical 2-Light 13" Wide Satin Nickel Vanity Light

  • Mfr # 9012SWSN

  • Zoro # G1878866


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
13
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012SWSN
Zoro #
G1878866
UPC #
783209901216
Country of Origin
China

Dimensions

Height
13
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Overall Length
6.5
Thickness
120
Size
Satin Nickel
Overall Height
6.25

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Style
Contemporary
Collection Name
Conical
Shade Material
Glass
Features
6.25" Extension
Housing Material
Steel, Acid Etched Glass
Lamp Watts
60 W
Collection
Conical
Dimmable
Yes
Lamp Included
No
For Use With
3.13
ADA Compliant
No
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Glass Color
Satin White
Damp/Wet Rating
Damp
Watts
120 W
Adjustable
No

Description

Conical collection's Satin White cone-shaped glass is supported by a sweeping rectangular tube arm finished in Polished Chrome or Satin Nickel. This interesting marriage between contemporary geometric shape and traditional styling is a unique addition to any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.