
Conical 3-Light 19" Wide Satin Nickel Vanity Light
Mfr # 9013SWSN
Zoro # G1878522
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Height
19
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9013SWSN
Zoro #
G1878522
UPC #
783209901315
Country of Origin
China
Dimensions
Height
19
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Thickness
120
Overall Length
6.5
Size
Satin Nickel
Overall Height
6.25
Backplate Height
4
Back Plate Height
4 in
Back Plate Width
10 in
Description
Conical collection's Satin White cone-shaped glass is supported by a sweeping rectangular tube arm finished in Polished Chrome or Satin Nickel. This interesting marriage between contemporary geometric shape and traditional styling is a unique addition to any bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.