This item is Discontinued.

Maxim Lighting Conical 4-Light 26.25" Wide Polished Chrome Vanity Light 9014SWPC

Conical 4-Light 26.25" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 9014SWPC
  • Zoro # G1881648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9014SWPC
Zoro #
G1881648
UPC #
783209130210
Country of Origin
China

Dimensions

Height
26.25
Length
Polished Chrome
Width
Steel, Acid Etched Glass
Thickness
120
Overall Length
6.5
Size
Polished Chrome
Overall Height
6.25
Backplate Height
3.93

Details

Style
Contemporary
Shade Material
Opal Glass
Dimmable
Yes
Collection
Conical
For Use With
6.26
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
ADA Compliant
No
Number of Bulbs
4

Description

Conical collection's Satin White cone-shaped glass is supported by a sweeping rectangular tube arm finished in Polished Chrome or Satin Nickel. This interesting marriage between contemporary geometric shape and traditional styling is a unique addition to any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.