This item is Discontinued.

Maxim Lighting Contessa 12-Light 35" Wide Natural Aged Brass Chandelier 22419SWNAB

Contessa 12-Light 35" Wide Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 22419SWNAB
  • Zoro # G1882880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22419SWNAB
Zoro #
G1882880
UPC #
783209104686
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Height
35
Width
Steel, Glass
Overall Length
28
Length
Natural Aged Brass
Thickness
120
Overall Height
35
Inside Diameter
36
Maximum Height
36
Wire Length
120
Minimum Height
5

Details

For Use With
24.5
Collection
Contessa
Dimmable
Yes
Style
Contemporary
Shade Material
Opal Glass
Shade Finish
Satin White
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
12
Maximum Wattage Per Bulb
40

Description

The Contessa takes a transitional approach to a classic traditional style. The collection of lights feature frames of rectangular tubing finished in our Natural Aged Brass. The Satin White cylindrical shades provide a soft diffused light while adding a contemporary flair to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.