Zoro Homepage

Contessa 3-Light 20.75" Wide Natural Aged Brass Vanity Light

  • Mfr # 22413SWNAB

  • Zoro # G1882451


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Height
20.75
Length
Natural Aged Brass
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22413SWNAB
Zoro #
G1882451
UPC #
783209104594
Country of Origin
China

Dimensions

Height
20.75
Length
Natural Aged Brass
Width
Steel, Glass
Overall Height
4
Size
Natural Aged Brass
Thickness
120
Overall Length
10
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Contemporary
Collection Name
Contessa
Shade Material
Opal Glass
Housing Material
Steel, Glass
For Use With
4.4
Dimmable
Yes
Collection
Contessa
Lamp Included
No
Features
4" Extension
Lamp Watts
40 W
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Finish
Satin White
Bulb Type
E12 Candelabra Incandescent
Damp/Wet Rating
Damp
Watts
120 W
Adjustable
No
ADA Compliant
Yes

Description

The Contessa takes a transitional approach to a classic traditional style. The collection of lights feature frames of rectangular tubing finished in our Natural Aged Brass. The Satin White cylindrical shades provide a soft diffused light while adding a contemporary flair to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.