Zoro Homepage

Contessa 5-Light 36.75" Wide Natural Aged Brass Vanity Light

  • Mfr # 22415SWNAB

  • Zoro # G1883921


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Style
Contemporary
Collection Name
Contessa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22415SWNAB
Zoro #
G1883921
UPC #
783209104655
Country of Origin
China

Dimensions

Width
36.75 in

Details

Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
5
Style
Contemporary
Collection Name
Contessa
Shade Material
Opal Glass
Dimmable
Yes
Shade Finish
Satin White

Description

The Contessa takes a transitional approach to a classic traditional style. The collection of lights feature frames of rectangular tubing finished in our Natural Aged Brass. The Satin White cylindrical shades provide a soft diffused light while adding a contemporary flair to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.