This item is Discontinued.

Maxim Lighting Contour 2-Light 17.75" Wide Satin Nickel Semi-Flush Mount Light 21261FTSN

Contour 2-Light 17.75" Wide Satin Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 21261FTSN
  • Zoro # G1899872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21261FTSN
Zoro #
G1899872
UPC #
783209059344
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Overall Height
17.75
Height
17.75
Overall Length
9.25

Details

For Use With
6.31
Dimmable
Yes
Shade Finish
Frosted
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Shade Material
Glass
Style
Contemporary
Collection
Contour
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Sleek modern form available in your choice of Oil Rubbed Bronze or Satin Nickel finish. The Frost glass shade gently melds into the flowing lines of the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.