Zoro Homepage

Cora 1-Light 13.75" Wide Satin Nickel Pendant Light

  • Mfr # 11024SN

  • Zoro # G1884816


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
13.75
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11024SN
Zoro #
G1884816
UPC #
783209202177
Country of Origin
China

Dimensions

Height
13.75
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Height
13.75
Thickness
120
Overall Length
13.75
Inside Diameter
133.75
Wire Length
120
Maximum Height
133.75
Minimum Height
16.5
Cord Length
120 in
Maximum Hanging Length
133.75 in
Minimum Hanging Length
16.5 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
2.25 in

Description

Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.