Zoro Homepage

Cora 1-Light 8.75" Wide Satin Nickel Pendant Light

  • Mfr # 11022SN

  • Zoro # G1882129


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Length
8.75 in
Width
8.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11022SN
Zoro #
G1882129
UPC #
783209202153
Country of Origin
China

Dimensions

Height
8.75 in
Length
8.75 in
Width
8.75 in
Cord Length
120 in
Maximum Hanging Length
131.75 in
Canopy Width
4.75 in
Minimum Hanging Length
11.5 in
Canopy Height
2.25 in
Canopy Length
4.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Cora
Item
Single Pendant
Lamp Watts
60 W
Dimmable
Yes
Watts
60 W
Lamp Included
No
Material
Steel
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.