Coraline 1-Light Wall Sconce

  • Mfr # 11271SWBK

  • Zoro # G900553863


product price:  $46.00
/ea

Key Features

Height
10-1/2 in
Width
6 in
Dimmable
Yes
Glass Color
White
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11271SWBK
Zoro #
G900553863
UPC #
783209250437
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
6 in
Length
6-3/4 in
Shade Height
4-3/4 in
Back Plate Height
5 in
Wire Length
8 in
Back Plate Width
5 in

Details

Dimmable
Yes
Glass Color
White
Voltage
120V
Lamp Included
No
Lighting Technology
Incandescent
Max. Fixture Wattage
60
Lamp Quantity
1
Material
Steel; Glass
Bulb Base Type
E26 Medium
Extension
6-3/4 in
Install Direction
Up/Down
Lighting Direction
Up/Down
Shade Material
Glass
Theme
Coraline
Bulb Shape
A19

Description

A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.


  • •Black finish wall sconce from the Coraline collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.